Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Variety Glass CoorsTek™ Clear Glass Mortar and Pestle Sets

Catalog No. VAR8261
Change view
Click to view available options
Capacity:
1 oz., 29.5mL
16 oz., 473.17mL
2 oz., 59.14mL
4 oz., 118.29mL
8 oz., 236.58mL
Diameter (English) Inner:
2.75 in.
3.14 in.
3.93 in.
4.33 in.
5.31 in.
Height (English):
2.36 in.
2.67 in.
3.66 in.
3.85 in.
4.72 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Diameter (English) Inner Height (English)
VAR-826-1 1 oz., 29.5mL 2.75 in. 2.36 in.
10-381-2 16 oz., 473.17mL 5.31 in. 4.72 in.
12-970C 8 oz., 236.58mL 4.33 in. 3.85 in.
12-970B 4 oz., 118.29mL 3.93 in. 3.66 in.
12-970A 2 oz., 59.14mL 3.14 in. 2.67 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. VAR-826-1 Supplier Variety Glass Supplier No. 8261F
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Provide clear view of contents

  • Mortar has heavy molded base and lip
  • With clear glass pestle
  • Offer clear view of materials

Specifications

Capacity (English) 1 oz.
Diameter (English) Inner 2.75 in.
Diameter (Metric) Inner 7cm
Product Type Mortar and Pestle
Material Flint Glass
Height (English) 2.36 in.
Height (Metric) 6cm
Capacity 1 oz., 29.5mL
Capacity (Metric) 29.5 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.