Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Coplin Staining Dish
SCI_ED

Catalog No. s17495
Change view
Click to view available options
Slide Count:
10
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Slide Count
S17495 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S17495 Supplier Variety Glass Supplier No. 674/EMD

Large capacity.

Coplin staining dish with cover holds slides vertically.

  • Heavy-molded glass
  • Rectangular body with five grooves
  • Holds up to 10 standard 75 × 25mm slides back to back
  • Complete with cover
  • Outer diameter: 2.3 in. (6cm)
  • Overall height: 4.7 in. (12cm)

Specifications

Closure Included Closure Included
Bottom Shape Flat
Material Glass
Type Coplin Staining Dish
Slide Count 10
Height (Metric) 11 cm
Height (English) 4.31 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.