Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PicoStudio Copper Coils - 200 Winds
SCI_ED

Catalog No. S4131928
Change view
Click to view available options
Length (English):
4 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
S4131928 4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options

Small Parts - Not recommended for children under 3 years old.

Catalog No. S4131928 Supplier PicoStudio Supplier No. PS2020
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Small Parts - Not recommended for children under 3 years old.

These Copper Coils - 200 Winds are use with PicoStudio's Level 2 Turbines.

  • 4 Pack of Copper coils to use with PicoStudio's Level 2 Turbines.
  • Adjust the number of coil winds to create more energy.

Specifications

Product Type Kit, STEM
Includes 1 Pre-Assembled Motor (24V), 1 Motor Housing, 1 Housing Cap, 5 50 Watt Blades, 1 Blade Hub, 1 Long Tower (14 in.), 1 Short Tower, 1 Base, 1 Weighted Insert, 1 Back Fin, 1 Fin Rod, 10 Nuts 8-32 x 3/4 in., 10 Screw 8-32, 1 Solar Panel (50 Watt/12 V), 1 Battery (12 V), 1 Inverter (12V DC-110 AC)
Quantity 4 Pk.
Height (English) 4 in.
Height (Metric) 101.6 mm
Length (English) 4 in.
Length (Metric) 101.6 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.