Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Copy Cast Casting Powder
SDPSCI_ED

Catalog No. s69040a Shop All Lynn Peavey Company Products
Change view
Click to view available options
Quantity:
6.25 lb.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S69040A 6.25 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S69040A Supplier Lynn Peavey Company Supplier No. 05730
Only null left
Add to Cart
Add to Cart

Ideal for making casts of larger areas such as footprints and tire prints.

  • Simply add water, mix and pour
  • Covers a minimum area of 12 × 12 in.

Order Info

Quantity: 6.25 lb.

Specifications

For Use With (Application) For making casts of larger areas such as footprints and tire prints
Includes Five 1 gal. plastic resealable bags containing 2 lb. of casting material, one measuring cup
Material Lab model stone-type III casting
Quantity 6.25 lb.
Weight (English) 6.25 lb.
Weight (Metric) 2.83 kg
Product Type Casting Powder
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.