Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Cordova Nylon Work Gloves, Large, Latex, Polyester Cotton, 1 Pair

Catalog No. 5000770091
Encompass

These general purpose work gloves are constructed from a blend of polyester and cotton with a comfortable cotton lining and knit cuff. They feature a latex coating on the palm and fingertips with a crinkle grip surface, providing enhanced grip. These seamless gloves are designed for various applications including material handling and assembly tasks.

  • Glove size: Large (9)
  • Material: Polyester and cotton
  • Lining: Cotton
  • Cuff style: Knit
  • Coating: Latex on palm and fingertips with crinkle grip
  • Color: Gray with blue
  • ANSI/ISEA abrasion resistance level: 4
  • Standards: REACH, CE, ANSI/ISEA Cut Level A2, EN ISO 21420:2020, EN 388:2016 2142X
  • Seamless construction
  • Maximum temperature: 104°F

Catalog No. 50-007-70091 Supplier MSC Supplier No. 32772998
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These general purpose work gloves are constructed from a blend of polyester and cotton with a comfortable cotton lining and knit cuff. They feature a latex coating on the palm and fingertips with a crinkle grip surface, providing enhanced grip. These seamless gloves are designed for various applications including material handling and assembly tasks.

  • Glove size: Large (9)
  • Material: Polyester and cotton
  • Lining: Cotton
  • Cuff style: Knit
  • Coating: Latex on palm and fingertips with crinkle grip
  • Color: Gray with blue
  • ANSI/ISEA abrasion resistance level: 4
  • Standards: REACH, CE, ANSI/ISEA Cut Level A2, EN ISO 21420:2020, EN 388:2016 2142X
  • Seamless construction
  • Maximum temperature: 104°F

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.