Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Core Vinyl Chair - Desk Height with Adjustable Arms and Stationary Glides in Grade B Vinyl
SCI_ED

Catalog No. S39355 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Blue
Burgundy
Dark Blue
Gray
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
S39355 Dark Blue
S39352 Blue
S39351 Black
S39353 Burgundy
S39354 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. S39355

Fisherbrand™ Core Vinyl Chairs with stationary glides are height adjustable for 31 in. work surfaces & feature manual back height & depth adjustments & 2-way adjustable arms them ideal for educational environments.Offers antibacterial/antifungal Grade B vinyl in a variety of colors.

  • Adjustable from 17-22 inches from the top of the seat to the floor
  • Features manual back and back depth adjustments
  • 2-way adjustable arm rests
  • Black, nylon-reinforced fiberglass base
  • Stationary, non-marring glides suitable for hard floors
  • Antifungal/antibacterial Grade B vinyl

Specifications

Product Type General Seating Chair
With Armrest Yes
Weight (English) 41 lb.
With Tilt No
With Backrest Yes
Width (English) Base 25 in.
With Casters No
Thickness (English) Seat 3 in.
Warranty 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
Width (English) 19 in.
Footrest No
Foot Type Black-non-marring bell glides (suitable for both hard and carpeted floors)
Load Bearing Capacity (Metric) 136 kg
Seating Height Desk Height
Color Dark Blue
Load Bearing Capacity (English) 300 lb.
Adjustable Yes (Pneumatic)
Base Material Nylon Reinforced Fiberglass
Arm Style 2-way adjustable (move up and down)
Depth (English) 18 in.
Back Style Standard
Adjustable (Height) 17 to 22 in.
Material Vinyl
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.