Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Core Vinyl Chair - Desk Height with Adjustable Arms and Stationary Glides in Grade C Vinyl
SCI_ED

Catalog No. S39159 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Brown
Dark Green
Light Blue
Lime Green
Orange
Red
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
S39159 Lime Green
S39157 Orange
S39156 Dark Green
S39154 Red
S39155 Light Blue
S39158 Brown
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 missing translation for 'options'
Catalog No. S39159

Fisherbrand™ Core Vinyl Chairs with stationary glides are height adjustable for 31 in. work surfaces and feature manual back height and depth adjustments and 2-way adjustable arms them ideal for educational environments.Offers antifungal Grade C vinyl in a variety of colors.

  • Adjustable from 17-22 inches from the top of the seat to the floor
  • Features manual back and back depth adjustments
  • 2-way adjustable arm rests
  • Black, nylon-reinforced fiberglass base
  • Stationary, non-marring glides suitable for hard floors
  • Antifungal/antibacterial Grade C Vinyl

Specifications

Product Type General Seating Chair
With Tilt No
With Backrest Yes
Footrest No
With Armrest Yes
Weight (English) 41 lb.
With Casters No
Foot Type Black-non-marring bell glides (suitable for both hard and carpeted floors)
Width (English) 19 in.
Warranty 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
Width (English) Base 25 in.
Load Bearing Capacity (English) 300 lb.
Seating Height Desk Height
Load Bearing Capacity (Metric) 136 kg
Thickness (English) Seat 3 in.
Color Lime Green
Back Style Standard
Depth (English) 18 in.
Adjustable (Height) 17 to 22 in.
Adjustable Yes (Pneumatic)
Arm Style 2-way adjustable (move up and down)
Base Material Nylon Reinforced Fiberglass
Material Vinyl
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.