Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Core Vinyl Chair - Desk Height with Stationary Glides in Grade B Vinyl
SCI_ED

Catalog No. S98255 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Blue
Burgundy
Dark Blue
Gray
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
S98255 Dark Blue
S98252 Blue
S98254 Burgundy
S98253 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S98255

missing translation for 'validMainframeMsg'

Fisherbrand™ Core Vinyl Chairs with stationary glides are height adjustable for 31 in. work surfaces and feature manual back height and depth adjustments making them ideal for educational environments.Offers antibacterial/antifungal Grade B vinyl in a variety of colors.

  • Adjustable from 17-22 inches from the top of the seat to the floor
  • Features manual back and back depth adjustments
  • Black, nylon-reinforced fiberglass base
  • Stationary, non-marring glides suitable for hard floors
  • Antifungal/antibacterial Grade B Vinyl

Specifications

Product Type General Seating Chair
Foot Type Black-non-marring bell glides (suitable for both hard and carpeted floors)
Base Material Nylon Reinforced Fiberglass
With Casters No
Adjustable Yes (Pneumatic)
Back Style Standard
Color Dark Blue
Weight (English) 31 lb.
With Tilt No
Seating Height Desk Height
Warranty 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
With Backrest Yes
With Armrest No
Thickness (English) Seat 3 in.
Footrest No
Depth (English) 18 in.
Adjustable (Height) 17 to 22 in.
Width (English) Base 25 in.
Width (English) 19 in.
Material Vinyl
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.