Learn More
Fisherbrand™ Core Vinyl Chair - Desk Height with Stationary Glides in Grade C Vinyl
Shop All Fisherbrand Products

Description
- Adjustable from 17-22 inches from the top of the seat to the floor
- Features manual back and back depth adjustments
- Black, nylon-reinforced fiberglass base
- Stationary, non-marring glides suitable for hard floors
- Antifungal/antibacterial Grade C Vinyl
Specifications
Specifications
| Product Type | General Seating Chair |
| Adjustable (Height) | 17 to 22 in. |
| Depth (English) | 18 in. |
| With Tilt | No |
| Weight (English) | 31 lb. |
| With Backrest | Yes |
| Footrest | No |
| Warranty | 15 year parts, lifetime on pneumatic lift, 5 year on upholstery |
| Width (English) Base | 25 in. |
| With Casters | No |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.