Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Core Vinyl Chair - Desk Height with Stationary Glides in Grade C Vinyl
SCI_ED

Catalog No. S39189 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Brown
Lime Green
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
S39189 Lime Green
S39188 Brown
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S39189

Fisherbrand™ Core Vinyl Chairs with stationary glides are height adjustable for 31 in. work surfaces and feature manual back height and depth adjustments making them ideal for educational environments.Offers antifungal Grade C vinyl in a variety of colors.

  • Adjustable from 17-22 inches from the top of the seat to the floor
  • Features manual back and back depth adjustments
  • Black, nylon-reinforced fiberglass base
  • Stationary, non-marring glides suitable for hard floors
  • Antifungal/antibacterial Grade C Vinyl

Specifications

Product Type General Seating Chair
Load Bearing Capacity (Metric) 136 kg
Footrest No
With Tilt No
Width (English) Base 25 in.
With Backrest Yes
Base Material Nylon Reinforced Fiberglass
With Armrest No
With Casters No
Adjustable (Height) 17 to 22 in.
Weight (English) 31 lb.
Warranty 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
Width (English) 19 in.
Foot Type Black-non-marring bell glides (suitable for both hard and carpeted floors)
Seating Height Desk Height
Color Lime Green
Adjustable Yes (Pneumatic)
Depth (English) 18 in.
Thickness (English) Seat 3 in.
Back Style Standard
Load Bearing Capacity (English) 300 lb.
Material Vinyl
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.