Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Core Vinyl Chair - High Bench Height with Adjustable Arms, Chrome Foot Ring, and Stationary Glides in Grade B Vinyl
SCI_ED

Catalog No. S39145 Shop All Fisherbrand Products
Click to view available options
Color:
Black
Blue
Burgundy
Dark Blue
Gray

Fisherbrand™ Core Vinyl Chairs with stationary glides are height adjustable for 42 in. work surfaces & feature manual back height & depth adjustments, arms, & chrome foot ring making them ideal for educational environments.Offers antibacterial/antifungal Grade B vinyl in a variety of colors.

  • Adjustable from 24-34 inches from the top of the seat to the floor
  • Features manual back and back depth adjustments
  • 2-way adjustable arm rests
  • Chrome adjustable foot ring
  • Black, nylon-reinforced fiberglass base
  • Stationary, non-marring glides suitable for hard floors
  • Antifungal/antibacterial Grade B vinyl.

Specifications

Product Type General Seating Chair
Footrest Yes
Load Bearing Capacity (English) 300 lb.
Seating Height High Bench Height
With Tilt No
Width (English) 19 in.
With Armrest Yes
Width (English) Base 25 in.
Thickness (English) Seat 3 in.
With Casters No
With Backrest Yes
Warranty 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
Includes Round tube chrome foot ring with knob lock
Weight (English) 46 lb.
Footrest Size (English) 18 in.
Load Bearing Capacity (Metric) 136 kg
Foot Type Black-non-marring bell glides (suitable for both hard and carpeted floors)
Color Blue
Depth (English) 18 in.
Arm Style 2-way adjustable (move up and down)
Adjustable Yes (Pneumatic)
Adjustable (Height) 24 to 34 in.
Back Style Standard
Base Material Nylon Reinforced Fiberglass
Material Vinyl
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.