Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Core Vinyl Chair - High Bench Height with Adjustable Arms, Chrome Foot Ring, and Stationary Glides in Grade B Vinyl
SCI_ED

Catalog No. S39148 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Blue
Burgundy
Dark Blue
Gray
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
S39148 Dark Blue
S39145 Blue
S39144 Black
S39146 Burgundy
S39147 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. S39148

missing translation for 'validMainframeMsg'

Fisherbrand™ Core Vinyl Chairs with stationary glides are height adjustable for 42 in. work surfaces & feature manual back height & depth adjustments, arms, & chrome foot ring making them ideal for educational environments.Offers antibacterial/antifungal Grade B vinyl in a variety of colors.

  • Adjustable from 24-34 inches from the top of the seat to the floor
  • Features manual back and back depth adjustments
  • 2-way adjustable arm rests
  • Chrome adjustable foot ring
  • Black, nylon-reinforced fiberglass base
  • Stationary, non-marring glides suitable for hard floors
  • Antifungal/antibacterial Grade B vinyl.

Specifications

Product Type General Seating Chair
Load Bearing Capacity (Metric) 136 kg
Foot Type Black-non-marring bell glides (suitable for both hard and carpeted floors)
Load Bearing Capacity (English) 300 lb.
Color Dark Blue
Back Style Standard
Depth (English) 18 in.
Base Material Nylon Reinforced Fiberglass
Seating Height High Bench Height
Thickness (English) Seat 3 in.
Arm Style 2-way adjustable (move up and down)
Warranty 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
Adjustable (Height) 24 to 34 in.
Adjustable Yes (Pneumatic)
Footrest Size (English) 18 in.
Includes Round tube chrome foot ring with knob lock
With Tilt No
With Backrest Yes
With Casters No
Footrest Yes
Weight (English) 46 lb.
Width (English) Base 25 in.
Width (English) 19 in.
With Armrest Yes
Material Vinyl
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.