Learn More
Fisherbrand™ Core Vinyl Chair - Medium Bench Height with Round Tube Base, Adjustable Arms, and Stationary Glides in Grade B Vinyl
Shop All Fisherbrand Products

Description
- Adjustable from 22-30 inches from the top of the seat to the floor
- Features manual back and back depth adjustments
- 2-way adjustable arm rests
- Black, powder-coated steel base with fixed foot ring
- Stationary, non-marring glides suitable for hard floors
- Antifungal/antibacterial Grade B vinyl
Specifications
Specifications
| Product Type | General Seating Chair |
| Footrest | No |
| With Backrest | Yes |
| With Tilt | No |
| With Armrest | Yes |
| Width (English) | 19 in. |
| With Casters | No |
| Width (English) Base | 25 in. |
| Weight (English) | 42 lb. |
| Thickness (English) Seat | 3 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.