Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Core Vinyl Chair - Medium Bench Height with Round Tube Base and Stationary Glides in Grade B Vinyl
SCI_ED

Catalog No. S98267 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Blue
Burgundy
Dark Blue
Gray
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
S98267 Dark Blue
S98264 Blue
S98266 Burgundy
S98265 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S98267

missing translation for 'validMainframeMsg'

Fisherbrand™ Core Vinyl Chairs with Round Tube Base are height adjustable for 36 in. work surfaces and feature manual adjustments, fixed foot ring, and stationary glides making them ideal for educational environments.Offers antibacterial/antifungal Grade B in a variety of colors.

  • Adjustable from 22-30 inches from the top of the seat to the floor
  • Features manual back and back depth adjustments
  • Black, powder-coated steel base with fixed foot ring
  • Stationary, non-marring glides suitable for hard floors
  • Antifungal/antibacterial Grade B Vinyl

Specifications

Product Type General Seating Chair
With Armrest No
With Tilt No
With Backrest Yes
Footrest No
Foot Type Black-non-marring bell glides (suitable for both hard and carpeted floors)
Color Dark Blue
Width (English) Base 25 in.
With Casters No
Base Style Powder-coated steel with fixed foot ring
Width (English) 19 in.
Weight (English) 32 lb.
Seating Height Medium Bench Height
Thickness (English) Seat 3 in.
Warranty 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
Depth (English) 18 in.
Adjustable (Height) 22 to 30 in.
Adjustable Yes (Pneumatic)
Back Style Standard
Base Material Powder-coated Steel
Material Vinyl
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.