Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Instrotek Inc COREDRY PRO
SDP

Catalog No. NC3662207
Encompass

  • Advanced automatic rapid asphalt drying system
  • Efficient moisture removal from samples in minutes
  • Maintains near room temperature during drying
  • Compliant with ASTM D7227 and AASHTO R79 standards
  • Significantly faster drying than traditional methods
  • Allows accurate dry weights in under 15 minutes
  • Integrated vacuum pump with PumpSaver™ technology
  • 6 in x 3.5 in color LCD touchscreen display
  • External control port for AutoRice integration
  • Quiet operation during use
  • Power input of 120 VAC 15A (primary), 220 VAC 7.5A (optional)
  • Weight of 41.2 kg / 91 lbs
  • Height of 41.91 cm / 16.5 in
  • Footprint of 47.62 cm W x 64.13 cm D / 18.75 in W x 25.25 in D
  • Modern and sleek cabinet design
  • User-friendly software with maintenance reminders
  • Applications include moisture and density determination

Catalog No. NC3662207 Supplier Instrotek Inc Supplier No. 109.3110
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

  • Advanced automatic rapid asphalt drying system
  • Efficient moisture removal from samples in minutes
  • Maintains near room temperature during drying
  • Compliant with ASTM D7227 and AASHTO R79 standards
  • Significantly faster drying than traditional methods
  • Allows accurate dry weights in under 15 minutes
  • Integrated vacuum pump with PumpSaver™ technology
  • 6 in x 3.5 in color LCD touchscreen display
  • External control port for AutoRice integration
  • Quiet operation during use
  • Power input of 120 VAC 15A (primary), 220 VAC 7.5A (optional)
  • Weight of 41.2 kg / 91 lbs
  • Height of 41.91 cm / 16.5 in
  • Footprint of 47.62 cm W x 64.13 cm D / 18.75 in W x 25.25 in D
  • Modern and sleek cabinet design
  • User-friendly software with maintenance reminders
  • Applications include moisture and density determination

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.