Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Treston™ Corner Bracket Pair for Uprights

Catalog No. 84833649
Change view
Click to view available options
Treston corner brackets
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
84-833-649 Treston corner brackets
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 84-833-649 Supplier Treston™ Supplier No. 84833649
Add to Cart
Add to Cart

Corner bracket pair for Treston slotted uprights. Used for adding horizontal tube to uprights for support in single and double bay systems.

  • Corner bracket pair compatible with Treston slotted uprights
  • Used for adding horizontal tube to uprights for support in single and double bay systems
  • Complete slotted upright kits available

Specifications

With Casters No
Width (Metric) 102 mm
Quantity 1 Ea.
Surface Coating Epoxy powder coat
Width (English) 4 in.
Warranty 5 years
Length (Metric) 102 mm
Height (English) 4 in.
Includes 2 corner brackets
Length (English) 4 in.
Height (Metric) 102 mm
For Use With (Application) Laboratories
Dimensions (L x W x H) 4 x 4 x 2.36 in.
Finish Epoxy powder coat
Autoclavable Not Autoclavable
Back Style Open
Depth (English) 2.36 in.
Depth (Metric) 60 mm
Description Corner bracket pair for uprights
Dimensions (L x W) 4 x 4 in.
For Use With (Equipment) Treston Workstations
Material Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.