Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Treston™ Cornerstone Depth Kit

Catalog No. 14715956
Change view
Click to view available options
Adjustable (Height):
27.5 to 40.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Adjustable (Height)
14-715-956 27.5 to 40.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 14-715-956 Supplier Treston™ Supplier No. CSD9049
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Cornerstone depth kits create 36 in. deep tables from our standard 30 in. deep 4-legged tables. The ESD-compatible Cornerstone table is rated for regular use with weights up to 2000 lb. (evenly loaded).

  • Depth kits are purchased separately from table frame
  • For 36 in. deep tables, order 30 in. deep table frame PLUS depth kit (30 in. depth kit components will be discarded/recycled)
  • Cornerstone frames have a 4-legged steel structure
  • Table frame has a 2000-lb. load capacity, for even the toughest environments
  • Tables can be easily equipped with accessories
  • ESD powder coated steel
  • Frames are height adjustable in 1-inch increments

Specifications

Product Type Depth Kit
Weight (English) 15 lb.
Weight (Metric) 6.8 kg
Width (English) 33.46 in.
Warranty 5 Years
For Use With (Application) Increasing Table Depth
No. of Drawers None
Adjustable (Height) 27.5 to 40.5 in.
Certifications/Compliance ESD, ISO Cleanroom Class 7
For Use With (Equipment) Treston™ 4-legged Table
Depth (English) 36 in.
Finish Powder Coat
Width (Metric) 850 mm
No. of Shelves None
Color Light Gray
Includes Hardware
Load Bearing Capacity (English) 2000 lb.
Load Bearing Capacity (Metric) 907 kg
Material Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.