Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Treston™ Cornerstone Frame

Catalog No. 14CS91249
Change view
Click to view available options
Width (English):
47.24 in.
59.1 in.
70.86 in.
Top Style:
Laminate
Phenolic
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Top Style
14CS91249 70.86 in. Laminate
14CS90749 47.24 in. Phenolic
14CS90849 59.1 in. Phenolic
14CS90949 70.86 in. Phenolic
14CS91049 47.24 in. Laminate
14CS91149 59.1 in. Laminate
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 14CS91249 Supplier Treston™ Supplier No. 14CS91249
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Treston Cornerstone tables are height adjustable, heavy-duty 4-leg tables designed to support loads up to 2000 lbs. Add casters and accessories for a fully flexible, ergonomic workstation.

  • Height adjustable from 27.6 to 40.6 in.
  • 4 leg frame style construction
  • Max load 2000 lbs
  • Add casters and accessories for a complete ergonomic workstation

Specifications

Frame Type 4-leg
Finish Epoxy powder coat
Foot Type Glide
Description Concept hand crank frame
Depth (English) 30 in.
Depth (Metric) 762 mm
Back Style Open
Autoclavable Not Autoclavable
Adjustable (Height) 27.56 to 40.55 in.
Adjustable Adjustable with allen key
For Use With (Equipment) Any Laboratory Equipment
Increments 1 in.
Lift Type Allen key
Height (Metric) 700 to 1030 mm
Height (English) Adjustment With Caster 31.6 to 44.6 in.
Height (English) 27.6 to 40.6 in.
Height (Metric) Adjustment With Caster 803 to 1133 mm
Width (Metric) 1800 mm
Width (English) 70.86 in.
Top Style Laminate
Surface Coating Epoxy powder coat
Quantity 1 Ea.
Includes Frame, top, 2 slotted uprights, 2 corner brackets, 1 horizontal tube and attachment hardware
Load Bearing Capacity (English) 2000 lb.
Model Cornerstone
Load Bearing Capacity (Metric) 907 kg
Warranty 5 years
Material Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.