Learn More
Description
- Conform to standard microplate footprint and dimensions
- Flood reservoir on four sides to reduce instrument contamination
- CellBIND treated
Specifications
Specifications
| Barcode | Includes Barcode |
| Binding Property | CellCIND treated |
| Format | Standard |
| Lid | With Lid |
| Array | 32 x 48 |
| Color | White |
| Product Type | Microplate |
| Material | Polystyrene |
| No. of Wells | 1536 |
| Sterility | Sterile |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
