Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ 33mm Non-Vented Polyethylene Cap
BIOPHARMA

Catalog No. 0976133 Shop All Corning Products
Change view
Click to view available options
Thread Size (Metric):
00 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Thread Size (Metric)
09-761-33 00 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 09-761-33 Supplier Corning™ Supplier No. 10035
Get Up to $2,500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Replacement cap for all High Yield Performance (HYPER) Flasks

This replacement cap can be used on all High Yield Performance HYPER Flasks (Cat. No. 10020, 10024, 10030, 10034)

  • 33mm threaded cap
  • Solid cap is used in closed systems or applications where venting is not necessary
  • Sterilized by gamma irradiation

Order Info

Bottle sold separately

TRUSTED_SUSTAINABILITY

Specifications

Color Orange
Material Polyethylene
No. per Case 4/Cs.
No. per Pack 1/Pk.
Sterility Sterile
Thread Size (Metric) 00 mm
Neck Finish 33
For Use With (Equipment) High yield performance hyper flask
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.