Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ Universal CellSTACK™ Caps
BIOPHARMA

Catalog No. 07201521 Shop All Corning Products
Change view
Click to view available options
Closure Size:
33 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Closure Size
07-201-521 33 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 07-201-521 Supplier Corning™ Supplier No. 3334
Get Up to $2,500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For filling, venting, and manipulation

  • 33 mm threaded cap
  • Solid cap is used in closed systems or applications where venting is not necessary
  • Sterilized by gamma irradiation
TRUSTED_SUSTAINABILITY

Specifications

Closure Color Orange
Closure Material HDPE
Color Orange
Material HDPE
Includes Male MPC Polycarbonate, 0.25 in. I.D. coupling and female MPC Polycarbonate end cap
No. per Case 4/Cs.
No. per Pack 1/Pk.
Product Type Cap, Filling
Disposable Single-use
Sterility Sterile
Closure Type Screw Cap
Closure Size 33 mm
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.