Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ 36L Reusable Glass Spinner Flask With 100mm Flat Center Cap And 6 Vertical Sidearms

Catalog No. 10205Y Shop All Corning Products
Change view
Click to view available options
Capacity (Metric):
36 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
10-205Y 36 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 10-205Y Supplier Corning™ Supplier No. 451036L
Get Up to $2,500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Stretch impeller design ensures optimal stirring

  • Can be used with direct drive motor or magnetically driven paddle assembly
  • Side baffles enhance aeration and agitation of flask contents
  • Proprietary 'stretch' impeller design ensures optimal stirring
  • 4, 45mm vertical sidearms permit use with sidearm probes and fittings
  • Vessels are borosilicate glass. Other parts are made of materials that can be cleaned and sterilized to minimize the risk of cytotoxicity.
  • Consistent height to width ratios for greater predictability in scale up across the full range of vessel sizes

Spare parts for sidearm fittings, see Cat. Nos. 1395-32LTC, 1395-45LTC, 1395-LTR, and 1395LTMC

TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) Outer 16 in.
Diameter (Metric) Center Cap 10 cm
Diameter (Metric) Center Neck 100 mm
Diameter (Metric) Inner Side Arm 2.9 cm
Diameter (Metric) Outer Neck 10 cm
Diameter (Metric) Side Arm 4.5 cm
Diameter (Metric) Side Arm Cap 4.5 cm
Capacity (Metric) 36 L
Material Borosilicate Glass
For Use With (Application) Suspension Culture
For Use With (Equipment) Direct drive motor or magnetically driven paddle assembly
Height (English) 21.4 in.
Height (Metric) 54.5 cm
Includes Center cap and 4 vertical side arms
Neck Style Vertical
No. per Case 1/Cs.
No. per Pack 1/Pk.
Product Type Spinner Flask
Side Arm Angle Vertical
Side Arm Openings 6
Thread Size GL 45
Autoclavable Autoclavable
Graduated No
Sterility Non-sterile
Bottom Shape Baffled
Closure Type Screw Cap
Diameter (Metric) Outer 40.8 cm
Quantity 1 Ea.
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.