Learn More
Description
- Each plate is 100% integrity-tested to ensure quality and reliability
- Each lot is tested and certified to be RNase and DNase free
- Uniform wall thickness enables heat to transfer quickly and consistently from well to well
Specifications
Specifications
| Barcode | No Barcode |
| Lid | Without Lid |
| Array | 8 x 12 |
| Packaging | 100/Pk. |
| Color | Clear |
| Product Type | Cell Culture Cluster |
| Material | Polystyrene |
| No. of Wells | 96 |
| Sterility | Non-sterile |
| Surface Treatment | Cell Culture |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
