Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ BioCoat™ Matrigel™ Matrix Multiwell Plates

Catalog No. 08774165 Shop All Corning Products
Change view
Click to view available options
Culture Area:
2 cm2
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Culture Area
08-774-165 2 cm2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 08-774-165 Supplier Corning™ Supplier No. 354605

missing translation for 'validMainframeMsg'

With lid; Matrigel Matrix Coated

For Customers in California only: WARNING Please refer to Safety Data Sheet (SDS) Section 15 or Letter in Lieu for more information regarding California Proposition 65.

TRUSTED_SUSTAINABILITY

Specifications

Array 4 x 6
Closure Color Clear
Closure Included Yes
Closure Material Polystyrene
Bottom Shape Flat
Color Clear
Culture Area 2 cm2
Material Polystyrene
Shape Rectangular
Sterility Non-sterile
Surface Treatment Cell Culture
Type Multi-well Cell Culture Plate
Well Count 24
For Use With (Application) Elicitation of tissue-specific cellular morphology and protein production in epithelial cells, differentiation of endothelial, muscle and neuronal cells, development of three-dimensional matrix model systems
Includes Lid
No. per Case 5/Cs.
No. per Pack 5/Pk.
Quantity 5/Cs.
Source EHS Mouse Tumor
Storage Requirements 2°C to 8°C
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov

For research use only

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.