Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ Black Phenolic Threaded Screw Caps
GREENER_CHOICE

Catalog No. 22035548 Shop All Corning Products
Change view
Click to view available options
Neck Finish:
15-415
18-415
28-410
38-430
40-400
No. per Pack:
12/Pk.
288/Pk.
32/Pk.
72/Pk.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Neck Finish No. per Pack
22-035548 28-410 12/Pk.
02-883-9D 40-400 72/Pk.
02-883-9J 18-415 32/Pk.
14-962-30G 15-415 288/Pk.
02-883-9L 38-430 12/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 22-035548 Supplier Corning™ Supplier No. 9999281
Get Up to $2,500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Resist effects of temperature and steam in autoclaving

These caps are fabricated of a resin specially formulated to resist the effects of temperature and steam in autoclaving. Caps have a glued-in, white rubber liner.

TRUSTED_SUSTAINABILITY

Specifications

Color Black
Material Phenolic Resin
No. per Pack 12/Pk.
Liner Material Rubber
Neck Finish 28-410
Height (Metric) 20 mm
Autoclavable Autoclavable
Product Type Screw Cap
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.