Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ CellBIND™ Polystyrene Roller Bottles with Easy Grip Cap
BIOPHARMAGREENER_CHOICE

Catalog No. 07202523 Shop All Corning Products
Change view
Click to view available options
Capacity (Metric):
50 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
07-202-523 50 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 07-202-523 Supplier Corning™ Supplier No. 431344
Get Up to $2,500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Features large knurls designed for ergonomic handling.

Treated for optimal cell attachment

  • One piece seamless construction
  • All bottles have printed lot numbers to aid in product traceability
  • Sterile
  • Nonpyrogenic
  • Recommended Medium Volume: 170 to 255 mL
TRUSTED_SUSTAINABILITY

Specifications

Capacity Recommended Medium Volume: 170 - 255 mL
Capacity (Metric) 50 mL
Diameter (English) 4.6 in.
Diameter (English) Outer Neck 1.77 in.
Diameter (Metric) Outer Neck 45 mm
Material Polystyrene
No. per Case 44/Cs.
No. per Pack 22/Pk.
Sterility Sterile
Cell Growth Area 850 cm2
Closure Color Orange
Neck Finish Wide Mouth
Surface Treatment Corning CellBIND Surface
Graduated No
Mouth Wide
Height (Metric) 271 mm
Height (English) 10.66 in.
Closure Material HDPE
Closure Size 48 mm
Diameter (Metric) 117 mm
Closure Type Easy Grip
Disposable Single-use
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.