Learn More
Description
Corning collection bags are available in 2D hanging configurations with multiple bag volumes and connector configurations.
Specifications
Specifications
| Material | Metallocene |
| Sterility | Sterile |
| Capacity (Metric) | 50 L |
| Includes | Port 1, 2; 24 in. length tubing w/0.375 in. I.D. Male CPC conn. w/0.375 in. barb, dust cover and clamps; Port 3; 36 in. tubing 0.125 in. I.D. w/0.125 in. barb and male luer |
| No. per Case | 1 Ea. |
| No. per Pack | 1/Pk. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.