Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
- Ready-to-use media for mammalian in vitro cell culture is supplied in polyethylene teraphthalate (PET) plastic bottles
- Sonically welded cap liners eliminate toxic resins or glues that could leach into media
- Shipped at ambient temperature
Specifications
Specifications
| Content And Storage | 2° to 8°C |
| Form | Liquid |
| Product Type | RPMI 1640 |
| With Additives | Glutamine |
| pH | 7.2 to 7.4 |
| Quantity | 16 x 500 mL |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?