Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ CellSTACK™ Tissue Culture Treated Chamber
GREENER_CHOICE

Catalog No. 07201002 Shop All Corning Products
Change view
Click to view available options
Closure Material:
Virgin HDPE
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Closure Material
07-201-002 Virgin HDPE
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 07-201-002 Supplier Corning™ Supplier No. 11110
Get Up to $2,500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

2-Stack with 1272 cm² cell growth area.

  • Chamber Count: 2
  • Growth Area:1272 cm²
  • Surface Treatment: Tissue culture (TC)-treated
  • Material: USP Class VI polystyrene
  • Filling Ports: Two 26 mm diameter ports
  • Certifications: Nonpyrogenic, USP Class VI
  • Leak Tested: 100% leak tested
TRUSTED_SUSTAINABILITY

Specifications

Closure Material Virgin HDPE
Diameter (Metric) Inner Neck 26 mm
Diameter (Metric) Outer Neck 32 mm
Material Polystyrene
Height (Metric) 86.64 mm
Length (Metric) 335 mm
Width (English) 8.11 in.
Width (Metric) 206 mm
Sterility Sterile
Culture Area 1272 cm²
Surface Treatment Tissue Culture-treated
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.