Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ Class A Reusable Volumetric Flasks
SCI_ED

Catalog No. S02288 Shop All Corning Products
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
1000 mL
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S02288 10 mL
S02288B 50 mL
S02288F 1000 mL
S02288A 25 mL
S02288D 250 mL
S02288C 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. S02288 Supplier Corning™ Supplier No. 5640P10/EMD
This item is not returnable. View return policy

Autoclaved to 121°C.

  • Tapered polypropylene stopper with an individually calibrated graduation line
  • Supplied with an imprinted lot number and certificate
  • Translucent flask
  • Height dimension is for flask only

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 0.33 oz.
Closure Material Polypropylene
Color Translucent
Description Individually calibrated graduation line
Diameter (English) Outer 1.2 in.
Capacity (Metric) 10 mL
Material PMP
Height (English) 3.5 in.
Height (Metric) 9 cm
Includes Imprinted lot number and certificate
Standard Taper Joint 10/19
Temperature Range (English) 140°F
Temperature Range (Metric) 60°C
Tolerance 0.04 mL
Autoclavable Autoclavable
Disposable Reusable
Diameter (Metric) Outer 33 mm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.