Learn More
Description
- Tapered polypropylene stopper with an individually calibrated graduation line
- Supplied with an imprinted lot number and certificate
- Translucent flask
- Height dimension is for flask only
Specifications
Specifications
| Capacity (English) | 1.69 oz. |
| Closure Material | Polypropylene |
| Color | Translucent |
| Description | Individually calibrated graduation line |
| Diameter (English) Outer | 2 in. |
| Capacity (Metric) | 50 mL |
| Material | PMP |
| Height (English) | 5.5 in. |
| Height (Metric) | 14 cm |
| Includes | Imprinted lot number and certificate |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
