Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ Culture Flask
SCI_ED

Catalog No. S304661 Shop All Corning Products
Change view
Click to view available options
Capacity (Metric):
275 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S30466-1 275 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S30466-1 Supplier Corning™ Supplier No. 430725U/EMD

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Feature durable, polystyrene construction and compact design.

  • Ridges allow for stable stacking
  • Slanted neck provides maximum pipet access to contents
  • Capacity: 275mL

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 9.2 oz.
Closure Color Black
Closure Material HDPE
Capacity (Metric) 275 mL
Material Polystyrene
For Use With (Application) For optimal cell attachment
Includes Lot numbers for ease in traceability
Shape Rectangular
Surface Coating Tissue Culture Treated
Graduated Yes
Sterility Sterile
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.