Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ Digital Hotplate and Stirrer Accessory Kit
GSA_VA

Catalog No. 07250142 Shop All Corning Products
Change view
Click to view available options
Diameter (Metric):
0.8 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
07-250-142 0.8 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 07-250-142 Supplier Corning™ Supplier No. 6795KIT

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For Use With: PC-400D, PC-420D, PC-600D, PC-620D Digital Display Hotplates and Stirring Hotplates

This accessory kit is designed for all Corning digital display Hotplates and stirring Hotplates (Models PC-400D, PC-420D, PC-600D, PC-620D).

This Corning™ kit Cat. No. 6795KIT includes:

  • Cat. No. 6795PR, external temperature controller
  • Cat. No 440129, vertical support rod. Supplied as two 9 inch (22.9 cm) support rods that can be screwed together (18 inches)
  • Cat. No. 6970SR, stir bar retriever

Available for purchase separately and not included in the kit:

  • Cat. No. 440140, boss head clamp
  • Cat. No. 440141, holding rod

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 0.8 cm
For Use With (Equipment) PC-400D, PC-420D, PC-600D, PC-620D Digital Display Hotplates and Stirring Hotplates
Includes Temperature Controller (6795PR), A Two Piece, 0.8 cm Diameter, 45.7 cm L Support Rod (440129) and Magnetic Stir Bar Retriever (6970SR)
Length (Metric) 45.7 cm
Type Hot Plate Kit
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.