Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ Polycarbonate Erlenmeyer Flasks
BIOPHARMAGSA_VA

Catalog No. 07200668 Shop All Corning Products
Change view
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1 L
Diameter (Metric) Outer Neck:
2.6 cm
3.1 cm
4.3 cm
Closure Type:
Flat
Screw Cap, Vented
Graduations:
25 mL
50 mL
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Diameter (Metric) Outer Neck Closure Type Graduations
07-200-668 250 mL 3.1 cm Screw Cap, Vented 25 mL
07-200-669 500 mL 4.3 cm Screw Cap, Vented 50 mL
07-200-671 1 L 4.3 cm Flat 50 mL
07-200-672 1 L 4.3 cm Screw Cap, Vented 50 mL
07-200-670 125 mL 2.6 cm Screw Cap, Vented 25 mL
10-041-8 125 mL 2.6 cm Flat 25 mL
10-041-18 250 mL 3.1 cm Flat 25 mL
10-041-8B 500 mL 4.3 cm Flat 50 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Catalog No. 07-200-668 Supplier Corning™ Supplier No. 431144
Get Up to $2,500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Manufactured from optically clear polycarbonate for optimum visibility and durability. Corning™ Disposable Polycarbonate Erlenmeyer Flasks are ideal for shaker cultures applications.

  • Made from optically clear polycarbonate
  • Ideal for shaker culture applications
  • Vent caps available for applications requiring sterile gas exchange
  • Sterilized by gamma radiation and certified nonpyrogenic
  • RNase- and DNase-free

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 8.45 oz.
Certifications/Compliance USP Class VI, Nonpyrogenic, RNase and DNase free
Closure Color Orange
Closure Material Polypropylene
Color Clear
Description Top style: Threaded
Diameter (Metric) Closure 31 mm
Diameter (Metric) Outer Neck 3.1 cm
Capacity (Metric) 250 mL
Material Polycarbonate
For Use With (Application) For shaker culture applications
For Use With (Equipment) Orbital Shaker
Graduations 25 mL
Neck Style Wide Mouth
No. per Case 50/Cs.
No. per Pack 1/Pk.
Product Type Cell Culture Erlenmeyer Flask
Disposable Single-use
Graduated Yes
Mouth Style Wide
Sterility Sterile
Bottom Shape Flat
Closure Type Screw Cap, Vented
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Disclaimer: This product is not intended to mitigate the presence of microorganisms on surfaces or in the environment, where such organisms can be deleterious to humans or the environment.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.