Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ Economical Large-Capacity Stirrer
GSA_VA

Catalog No. 1149713 Shop All Corning Products
Change view
Click to view available options
Capacity:
38 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
11-497-13 38 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Products in this grouping may have voltages other than the standard US 110/115V. Please review and confirm your selection before completing your order. Some of these products may not be returned.
Catalog No. 11-497-13 Supplier Corning™ Supplier No. 6795611
  • PRODUCT PROMOTION
    $2,240.00
    $865.73 / Case of 1

    Save $1,374.27

    61% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Products in this grouping may have voltages other than the standard US 110/115V. Please review and confirm your selection before completing your order. Some of these products may not be returned.

Stir large volumes of liquid with ease

These Corning™ PC-611 stirrers have an 11 x 11 inch plastic (ABS) top and can stir large volumes of liquid with ease. These stirrers are designed for 5 gallon vessels (19L), but can stir up to 10 gallons and can handle many applications that previously required an overhead stirrer. This powerful stirring is achieved with a very compact design that conserves bench space. The stirrer uses a magnet that is constructed out of rare earth for exceptional coupling strength. The magnet’s strength also centers the stir bar quickly inside the vessel. They operate on 120V/60Hz and are UL and CUL approved to meet needs in North America and other locations with similar requirements. Heavy duty motor and rugged plastic (ABS) top will provide years of reliable service. -More compact and lower cost than competitive units. -UL/CUL approved. -1 year warranty. Stir Range 100 - 1500 RPM. Weight is 5 Kg (approx).

Certifications

UL/CUL approved

Warranty and Services

One-year warranty

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Speed 200 to 1400 rpm
Stirring Positions 1
Capacity 38 L
Voltage 120 VAC
Dimensions (L x W x H) 12 x 4 x 14 in. (30.5 x 10.8 x 35.5 cm)
Height (English) 14 in.
Height (Metric) 35.5 cm
Length (English) 12 in.
Length (Metric) 30.5 cm
Top Plate Length (English) 11 in.
Top Plate Length (Metric) 30 cm
Top Plate Width (English) 11 in.
Top Plate Width (Metric) 3 cm
Width (English) 4 in.
Width (Metric) 10.8 cm
Electrical Requirements 120VAC 60Hz
Frequency 60 Hz
Temperature Range (Metric) 0°C to 60°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.