Learn More
Description
Treated for optimal cell attachment
- One piece seamless construction
- All bottles have printed lot numbers to aid in product traceability
- Sterile
- Nonpyrogenic
- Ribbed design provides twice the surface area with the same exterior dimensions
Order Info
Packaged 2 bottles per bag, 5 bottles per bag or 20 bottles per tray
Certifications
Certified nonpyrogenic
Specifications
Specifications
| Diameter (English) | 4.6 in. |
| Diameter (English) Outer Neck | 1.77 in. |
| Diameter (Metric) Outer Neck | 45 mm |
| Material | Polystyrene |
| No. per Case | 40/Cs. |
| No. per Pack | 5/Pk. |
| Packaging | 6/bag |
| Sterility | Sterile |
| Cell Growth Area | 1700 cm2 |
| Closure Color | Orange |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

