Learn More
Description
- Suitable for storage of liquid, semi liquid and solid forms
- Available in six sizes: 150mL, 250mL, 500mL, 1 L, 2L and 2.5L
- Large neck opening provides easier access for liquid transfer
- Graduated bottles (except 150mL)
- Bottles are sterilized to SAL 10-3
- Bottles are food contact compliant
Specifications
Specifications
| Capacity (Metric) | 2 L |
| Color | Red |
| For Use With (Application) | Storage of liquid, semi liquid and solid forms |
| Includes | Cap |
| Material | HDPE |
| Length (Metric) | 109 mm |
| Sterility | Sterile |
| Width (Metric) | 96 mm |
| Closure Color | Red |
| Graduated | Yes |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
