Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ HDPE Square Bottles
GREENER_CHOICE

Catalog No. p-6558449 Shop All Corning Products
Change view
Click to view available options
Capacity (Metric):
150 mL
250 mL
500 mL
1 L
2 L
Graduated:
No
Yes
Closure Type:
Screw Cap with Double Closure
Screw Cap with Shaped Seal
Screw Cap with Wad
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Graduated Closure Type
07-202-023 150 mL No Screw Cap with Wad
07-202-022 250 mL Yes Screw Cap with Wad
07-202-020 500 mL Yes Screw Cap with Shaped Seal
07-202-021 1 L Yes Screw Cap with Wad
07-201-998 2 L Yes Screw Cap with Double Closure
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 07-202-023 Supplier Corning™ Supplier No. LC150A05
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

The Gosselin HDPE storage bottles are easier to handle, require less space (13-20%) on the shelf and are ideal for sampling and storage. HDPE Bottles are lightweight and breakresistant.

  • Suitable for storage of liquid, semi liquid and solid forms
  • Available in six sizes: 150mL, 250mL, 500mL, 1 L, 2L and 2.5L
  • Large neck opening provides easier access for liquid transfer
  • Graduated bottles (except 150mL)
  • Bottles are sterilized to SAL 10-3
  • Bottles are food contact compliant
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 150 mL
Color Red
For Use With (Application) Storage of liquid, semi liquid and solid forms
Includes Cap
Material HDPE
Length (Metric) 50 mm
Sterility Sterile
Width (Metric) 50 mm
Closure Color Red
Certifications/Compliance
  • Food contact : Raw material is compliant with regulation EC N°1935/2004
  • Sterility Assurance Level based on ISO 11137 : STERILE SAL 10-
Graduated No
Shape Square
Height (Metric) 95 mm
Product Type Storage Bottle
Closure Material HDPE
Diameter (Metric) 37 mm
Closure Type Screw Cap with Wad
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.