Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ Flexible Packaging Systems: Metallocene Collection Bags

Catalog No. p-89238 Shop All Corning Products
Change view
Click to view available options
Capacity (Metric):
25 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
MT91001MB 25 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
MTO (Made-To-Order) item. This item is subject to the following cancellation policy: This item may be cancelled within 10 days of order placement otherwise is not returnable for credit
Catalog No. MT91001MB Supplier Corning™ Supplier No. 91001MB
MTO (Made-To-Order) item. This item is subject to the following cancellation policy: This item may be cancelled within 10 days of order placement otherwise is not returnable for credit

Meet FDA requirements as 510K Medical Device

Corning collection bags are available in 2D hanging configurations with multiple bag volumes and connector configurations.

Order Info

The full line of bag types include: collection containers (bottom port and face port designs); tank liners (2D and 3D); cryopreservation bags; cell expansion bags; bags for HYPERStack™ vessels; and rocker cell culture bags. Collection bags, collection containers and media totes are sold individually on a per each basis.

TRUSTED_SUSTAINABILITY

Specifications

Material Metallocene
No. per Case 1/Ea.
No. per Pack 1/Pk.
Length (English) 25 in.
Width (English) 6 in.
Product Type Metallocene Collection Bag
Capacity (Metric) 25 L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.