Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ Flexible Packaging Systems: MPC Connector Tubing

Catalog No. MT9170012 Shop All Corning Products
Change view
Click to view available options
Tubing Style:
Fits tubing 60.96 cm
Fits tubing 91.44 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tubing Style
MT9170012 Fits tubing 60.96 cm
MT9170004 Fits tubing 91.44 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. MT9170012 Supplier Corning™ Supplier No. 9170012
Get Up to $2,500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Clear tubing; female MPC connector

  • Chemically resistant
  • Heat sealable
  • Flexible

TRUSTED_SUSTAINABILITY

Specifications

Content And Storage Clamp and filling bell,0.25 in. barb
Tubing Style Fits tubing 60.96 cm
Product Type Connector tubing
Certifications/Compliance cGMPs, FDA Regulation 21 CFR part 820 and ISO 13485 Quality
Color Clear
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.