Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ Flexible Packaging Systems: MPC Connector Tubing

Catalog No. p-4717669 Shop All Corning Products
Change view
Click to view available options
Includes:
Clamp and filling bell,0.25 in. barb
Male luer Cap
Tubing Style:
Fits tubing 60.96 cm
Fits tubing 91.44 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes Tubing Style
MT9170004 Male luer Cap Fits tubing 91.44 cm
MT9170012 Clamp and filling bell,0.25 in. barb Fits tubing 60.96 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. MT9170004 Supplier Corning™ Supplier No. 9170004
Only null left
Add to Cart
Add to Cart

Clear tubing; female MPC connector

  • Chemically resistant
  • Heat sealable
  • Flexible

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance cGMPs, FDA Regulation 21 CFR part 820 and ISO 13485 Quality
Color Clear
Includes Male luer Cap
Tubing Style Fits tubing 91.44 cm
Product Type Connector tubing
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.