Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ Glass Distilling Columns
GREENER_CHOICE

Catalog No. 0572311 Shop All Corning Products
Change view
Click to view available options
Standard Taper Joint:
19/22
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Standard Taper Joint
05-723-11 19/22
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 05-723-11 Supplier Corning™ Supplier No. 215519
Get Up to $2,500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Widely used in the lab, especially for fractionation

This distilling column is simple in design and easy to use. It is useful for a wide range of applications in the lab, particularly in fractionation.

These columns are also a replacement for organic chemistry kits (Cat. Nos. 6949 through 6949K).

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) Used in the lab, especially for fractionation
Length (Metric) 283 mm
Type Distillation Condenser
Material Pyrex™
Length (English) 11.1 in.
Standard Taper Joint 19/22
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.