Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ Graduated Disposable Polypropylene Beakers with Lids
BIOPHARMAGSA_VAGREENER_CHOICE

Catalog No. 0254010 Shop All Corning Products
Change view
Click to view available options
Capacity (Metric):
250 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
02-540-10 250 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-540-10 Supplier Corning™ Supplier No. 430179
Get Up to $2,500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Manufactured from polypropylene for excellent chemical resistance. Corning™ Graduated Disposable Polypropylene Beakers serve as a beaker or storage container.

  • Flexible polypropylene beakers
  • Holds up to 250mL
  • Sterile and certified nonpyrogenic

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 250 mL
Material Polypropylene
Includes Snap-on Polyethylene Lids
Type Beaker
Disposable Single-use
Graduated Yes
Certifications/Compliance Non-pyrogenic
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.