Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PC-200 Pyroceram Hot Plate, 25°C to 480°C, Pyroceram™
SCI_ED

Catalog No. S50442HP Shop All Corning Products
Change view
Click to view available options
Top Plate Material:
Pyroceram
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Top Plate Material
S50442HP Pyroceram
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S50442HP Supplier Corning™ Supplier No. 6795200/EMD

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Shape: Rectangle; Size: 4 x 5 in.

  • Flat 4 x 5 in. (10.16 x 12.7cm) Pyroceram top produces more even and efficient heating
  • Easy-to-read numbers simplify measurements
  • Rugged, extra large knobs provide greater control for gloved fingers
  • Hot top indicator light
  • Built-in holder accommodates optional support rods
TRUSTED_SUSTAINABILITY

Specifications

Top Plate Material Pyroceram
Voltage 120 V
Includes Case of 1
Safety Features Insulated to keep heat on top plate, away from controls and the lab bench, hot top indicator alerts when top plate temperature exceeds 60°C/140°F (even if unit is shut off)
Electrical Requirements 120 V 60 Hz
Controller Type Microprocessor
Model PC-200
Sole Features Stronger, larger magnet improves stir bar coupling and stirring speed capability, automatic adjustment to large increases in speed minimizes decoupling
Length (English) 4.4 in.
Size 4 x 5 in.
Height (Metric) 18.54 cm
Temperature (Metric) 25°C to 480°C
Temperature (English) 77°F to 1022°F
Ambient Temperature 25°C to 550°C
Height (English) 7.3 in.
Frequency 60 Hz
Width (Metric) 14.73 cm
Amperage 2.1 A
Length (Metric) 11.17 cm
Width (English) 5.8 in.
Wattage 253 w
Weight (English) 3.96 lb.
Weight (Metric) 1.8 kg
Type Hot Plate
Shape Rectangle
No. of Positions 1
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.