Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ Hotplate, Ceramic
SCI_ED

Catalog No. s50445hpx Shop All Corning Products
Change view
Click to view available options
Plug Type:
UK
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Plug Type
S50445HPX UK
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Products in this grouping may have voltages other than the standard US 110/115V. Please review and confirm your selection before completing your order. Some of these products may not be returned.
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. S50445HPX Supplier Corning™ Supplier No. 6796400 EMD
Products in this grouping may have voltages other than the standard US 110/115V. Please review and confirm your selection before completing your order. Some of these products may not be returned.
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Size: 5 x 7 in., Plug Type: UK-Style

Operating Features:
  • Low-profile design conserves lab space
  • Flat, bright-white Pyroceram™ brand glass ceramic top provides uniform heating and better visibility
  • Easy-clean top is highly resistant to scratches, corrosion, and chemicals
  • Control panel has universal icons and LED indicator lights for POWER, HEAT
  • Extra-large control knobs with easy-to-read numbers
  • Support rod mount accepts standard rod (not included) for thermometer, electrode, or buret
Safety Features:
  • Insulated to keep heat on top plate, away from controls and the lab bench
  • HOT TOP indicator alerts when top plate temperature exceeds 60°C/140°F (even if unit is shut off)
  • Housing designed to deflect spills away from electronics and controls; internal components are sealed for protection

Certifications

UL, ULC, CE, GS

Compliance

IEC 1010; meet FCC standards for electromagnetic interference

TRUSTED_SUSTAINABILITY

Specifications

Top Plate Material Ceramic
Voltage 230 V
Includes Hot Top Indicator Light, Socket for Optional External Accessory, Guide to Heating and Stirring Procedures
Electrical Requirements 230 V 50 Hz
Model PC-400
Length (English) 9.6 in.
Size 5 x 7 in.
Height (Metric) 11.2 cm
Height (English) 4.4 in.
Frequency 50 Hz
Width (Metric) 19.8 cm
Length (Metric) 24.4 cm
Width (English) 7.8 in.
Type Stirring Hotplate
Shape Rectangle
Plug Type UK
Dimensions (L x W x H) 9.6 x 7.8 x 4.4 in.
Certifications/Compliance CE, cUL, UL, GS, FCC, IEC 1010
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.