Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ Stirrer, Kit, Hot Plate Stirrer Kit, 5°C to 550°C, Pyroceram™
SCI_ED

Catalog No. s90870fk Shop All Corning Products
Change view
Click to view available options
Top Plate Material:
Pyroceram
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Top Plate Material
S90870FK Pyroceram
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S90870FK Supplier Corning™ Supplier No. 6795620KIT/EMD
This item is not returnable. View return policy

Includes

Includes an external temperature controller, two 9 in. (22.9cm) support rods that can be screwed together (18 in. ) and stir bar retriever

Stirring Range: 60 to 1150 rpm; Shape: Square; Size: 10 x 10 in.

  • Stirring hot plate with 10 x 10 in. (25.4 x 25.4cm) Pyroceram™ top and digital temperature and stirring speed displays
  • Microprocessor maintains consistent and repeatable temperature settings from 5°C (if ambient temperature is 0°C or lower) up to 550°C
  • Digital LED temperature display is adjustable in 5°C increments and blinks until set temperature is reached
  • External temperature controller truly controls temperature inside the vessel and eliminates the need to closely monitor liquid temperature
  • Exclusive closed-loop stirring control monitors and regulates the stirring speed from 60 to 1150 rpm for aqueous, viscous, or semi-solid solutions
  • Stronger, larger magnet improves stir bar coupling combined with automatic ramp up speed adjustment minimizes decoupling

Certifications

UL listed, cUL approved

Warranty and Services

2 year warranty

TRUSTED_SUSTAINABILITY

Specifications

Top Plate Material Pyroceram
Voltage 120 V
Includes PC-620D stirring hotplate with a 10 in. x 10 in. Pyroceram™ top and digital temperature and stirring speed displays, external temperature controller, two 9 in. support rods that can be screwed together and stir bar retriever
Electrical Requirements 120 V 60 Hz
Size 10 x 10 in.
Temperature (Metric) 5°C to 550°C
Frequency 60 Hz
Amperage 9.3 A
Wattage 1113 w
Type Stirring Hotplate Kit
Shape Square
No. of Positions 1
Stirring Range 60 to 1150 rpm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.