Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ LSE™ Combination Rotor - 15 and 50mL
GSA_VA

Catalog No. 07201619 Shop All Corning Products
Change view
Click to view available options
Capacity:
6 x 15 mL, 2 x 50 mL and 2 x 15 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
07-201-619 6 x 15 mL, 2 x 50 mL and 2 x 15 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 07-201-619 Supplier Corning™ Supplier No. 480143
Get Up to $2,500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For use with Corning LSE Compact Centrifuge

This is an optional rotor for 6 x 5 mL Microcentrifuge Tubes, 6 x 15 mL, 6 x 50 mL or a combination, of these tube sizes together.


Features:
  •  Maximum Speed: 6,000 rpm/4,387x g
  •  Equal G force for all configurations
  •  Accepts both conical and round bottom tubes (not compatible with the stand-alone 50 mL tubes)
  •  Increased tube angle for better pelleting with Corning 15 mL and 50 mL centrifuge tubes
  • This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

    TRUSTED_SUSTAINABILITY

    Specifications

    Type Combination Rotor
    Capacity 6 x 15 mL, 2 x 50 mL and 2 x 15 mL
    Max. RCF 4,387 x g
    Max. Speed 6,000 rpm
    For Use With (Equipment) Corning™ LSE™ Compact Centrifuge
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.