Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ Block, 6 x 20 mm Tubes

Catalog No. 07201782 Shop All Corning Products
Change view
Click to view available options
For Use With (Equipment):
LSE Digital Dry Bath Heater
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
07-201-782 LSE Digital Dry Bath Heater
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 07-201-782 Supplier Corning™ Supplier No. 480127
Get Up to $2,500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Material: Stainless Steel; For Use With: LSE Digital Dry Bath Heater

The single and dual block configurations are used in the Corning LSE Digital Dry Bath Heaters.

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) LSE Digital Dry Bath Heater
Material Stainless Steel
Type Block
For Use With (Application) Holds 6 x 20 mm tubes
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.