Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ LSE™ Digital Microplate Shaker
GSA_VA

Catalog No. 10320814 Shop All Corning Products
Change view
Click to view available options
Plug Type:
US Plug
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Plug Type
10-320-814 US Plug
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 10-320-814 Supplier Corning™ Supplier No. 67804
Get Up to $2,500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Features digital control of shaking speed and run time

The Corning LSE digital microplate shaker features digital control of shaking speed and run time. A single control knob is used to set parameters, and values are shown on a large 3-digit display. A sturdy base encloses the motor for quiet, vibration-free operation.

The included stainless steel platform accommodates up to 4 microplates (standard or deep well), and the shaker is safe for use in temperature controlled environments from 4°C to 65°C.

  • Large capacity – process up to 4 microplates
  • 3 mm orbit for resuspending, homogenizing, or vortexing
  • Large digital display with single-knob control of speed time
  • Suitable for cold room or incubator use

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Orbit 3 mm
Speed Range 100 to 1400 rpm
Electrical Requirements 120 V, 50/60 Hz
Voltage 120 V
Temperature Range (Metric) 4°C to 65°C
Plug Type US Plug
Temperature Range (English) 39.2°F to 149°F
Frequency 50/60 Hz
Dimensions (L x W x H) 6.61 x 10.98 x 6.02 in. (16.8 x 27.9 x 15.3 cm)
Height (English) 6.02 in.
Height (Metric) 15.3 cm
Length (English) 6.61 in.
Length (Metric) 16.8 cm
Width (English) 10.98 in.
Width (Metric) 27.9 cm
Shipping Weight (English) 9 lb.
Shipping Weight (Metric) 4.3 kg
Humidity Range 85%
Timer Range 30 sec. to 99 min. 50 sec. in 10 sec. steps, under 10 min. in 1 sec. steps, timer HOLD function
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.