Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ LSE™ Orbital Shaker, without platform
GSA_VA

Catalog No. 10320808 Shop All Corning Products
Change view
Click to view available options
Plug Type:
US Plug
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Plug Type
10-320-808 US Plug
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 10-320-808 Supplier Corning™ Supplier No. 6780NP
  • PRODUCT PROMOTION
    $2,990.00
    $1,803.00 / Case of 1

    Save $1,187.00

    40% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The Corning LSE Orbital Shaker is designed with a powerful brushless motor and a counter-balanced shaker mechanism to provide smooth operation for aeration of lab samples.

The Corning LSE orbital shaker meets a variety of shaking and mixing applications. A powerful brushless motor and counter-balanced shaker mechanism provides smooth operation for years of trouble-free use. Different platforms (order separately) are available and are easily interchangeable.

  • Two stainless steel platform options (sold separately) are available and are easily interchangeable
  • 19 mm orbit for aeration of cultures and staining gels
  • Large digital display with single-knob control
  • Digital control of shaking speed and time
  • Safe for cold room or incubator use
  • Maximum capacity: 4 x 1 L, 5 x 500 mL, 9 x 250 mL, or 16 x 125 mL

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Orbit 19 mm
Speed Range 20 to 300 rpm
Electrical Requirements 120 V, 50/60 Hz
Plug Type US Plug
Frequency 50/60 Hz
Material Stainless Steel platform is sold separately.
Dimensions (L x W x H) 10 x 12.5 x 5 in.
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.